Andrex Gentle Clean Toilet Tissue White 24 Rolls

Order Code: ZT2428836S

£35.99 Inc VAT (20%)


Description

Andrex Gentle Clean Toilet Rolls 24 Rolls
With Puppies on a Roll. White. Average 170 sheets per roll. 2 Ply.
Andrex® wants everyone to feel as clean as possible. Andrex® Gentle Clean is designed with this in mind. It is fragrance-free, dermatologically tested and embossed with puppies to give you and your family a gentle clean. We recommend using Andrex® Gentle Clean alongside Andrex Washlets® to help you feel cleaner and fresher than using dry toilet tissue alone.
The Andrex® Clean Routine 1. Use 3-4 sheets per wipe 2. Wipe from front to back until clean 3. Use 1-2 Washlets® to feel cleaner 4. Pat dry with toilet tissue 5. Always wash hands with soap

Average 170 Sheets Per Roll.
2 Ply.
Average sheet size 124mm x 103mm.
Average roll length 21.08m4 Toilet rolls.
Average 170 sheets per toilet roll.

See full description
Specifications for Andrex Gentle Clean Toilet Tissue White 24 Rolls
  • Material
    Virgin Fibre Paper
  • Colour
    White
  • Product Type
    Standard Toilet Rolls
  • Size
    21m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome