Bamboo 4 Toilet Rolls (Pack of 6) 1102181

Order Code: ZT1542562S

£31.99 Inc VAT (20%)


Description

Made from sustainable bamboo, these soft and strong toilet rolls are kind to the skin. The Bamboo is sustainably sourced and the packaging is 100% plastic free. Each pack contains 4 rolls, each roll contains 200 sheets of 3-ply toilet tissue. Supplied in a pack of 6 (6 x 4 rolls).
3-Ply toilet rolls in packs of 4
Made from FSC certified bamboo
Plastic free packaging
Tested PFAS free
Kind to skin - dermatologically tested
Certified Vegan
Sheet size: 120 x 104.5mm
Each roll contains: 200 sheets
Pack of 6 (6 x 4 rolls, total 24 rolls)

See full description
Specifications for Bamboo 4 Toilet Rolls (Pack of 6) 1102181
  • Sheets per roll
    200
  • Product Type
    Toilet Rolls
  • Material
    Bamboo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome