Basic Paper Cfeed 2PLY M2 6 X150M

Order Code: ZT3594989S

£44.99each Inc VAT (20%)
£224.95 minimum order value

Minimum order quantity: 5.

Description

Let guests experience home-away-from-home comfort in your low-traffic washroom with this bulk toilet paper. Its soft texture and superior performance provide a lasting impression of premium quality, while its decorative embossed design and high brightness enhance the feeling of luxury. Used with the closed design of the Tork T4 toilet roll dispenser, this 2-ply commercial toilet paper will be protected against dirt to remain clean and hygienic.

Features and Benefits
• Soft and bright toilet tissue
• Provides comfort in low-traffic washrooms
• Attractive design

See full description
Specifications for Basic Paper Cfeed 2PLY M2 6 X150M
  • Colour
    White
  • Number of Ply
    2
  • Number of Sheets
    150.2m
  • MFR Part No.
    129107
  • Type
    Wiping Paper
  • Series
    Basic
  • Core Diameter
    59mm
  • System
    T4
  • Roll Type
    Big
  • Product Form
    Roll
  • Sheets Per Roll
    250
  • Number of Sleeves/Rolls
    6
  • Textured/Embossed
    No
  • Dispenser Type
    Wall Mounted
  • Roll Length
    150m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome