Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Centre Pull Toilet Roll 200m, Pack of 6
By Clena
Order Code:
ZT1332630S
£41.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/centre-pull-toilet-roll-200m-pack-of-6/p/ZT1332630S
Add to quotation
View all Toilet Rolls
Description
2 ply white centre pull toilet rolls. 60mm core, 135mm width, 200m length
Specifications
Specifications for Centre Pull Toilet Roll 200m, Pack of 6
Length
200m
Number of Ply
2 ply
Colour
White
Product Type
Centre Pull Toilet Roll
Width
135mm
Core Diameter
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome