Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Centrefeed 2PLY 18cm 150m 405 Sheet Blue Pack of 6
By Jangro
Order Code:
ZT4809114S
£20.99
each
Inc VAT (20%)
£125.94 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it by
Mon, 13th Jan
In Stock
GBP
125.94
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/centrefeed-2ply-18cm-150m-405-sheet-blue-pack-of-6/p/ZT4809114S
Add to quotation
View all Toilet Rolls
Description
Jangro Centrefeed 2PLY 18CM 150MTR 405sht Blue Pack of 6 AF113
Specifications
Specifications for Centrefeed 2PLY 18cm 150m 405 Sheet Blue Pack of 6
Sheet Size
18cm
Colour
Blue
Length
150m
Type
Centrefeed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome