Cheeky Panda Bamboo Maxi Jumbo Roll Pack of 6

Order Code: ZT5116117S

£35.99 Inc VAT (20%)


Description

Why are trees still being used to make loo roll? Wouldnt you rather have forests instead? Make the switch to The Cheeky Pandas FSC-certified bamboo toilet roll and keep the planet green. These super-soft and sustainable bamboo loo rolls are good for your bum AND the Earth, mainly because they produce 65.6% less carbon than normal tissue. Plus, they're vegan, FSC-certified, naturally hypoallergenic and plastic-free. Shall we keep going? Okay. Theyre also all-natural and contain no chemical nasties, AND our supply chain is carbon balanced.<br><br>We use surplus Virgin Pulp Bamboo which would otherwise be wasted from FSC sustainably sourced forests which grows back a huge 30x faster than trees do. It's the fastest growing plant in the world.

See full description
Specifications for Cheeky Panda Bamboo Maxi Jumbo Roll Pack of 6
  • Sheet Size
    125x94mm
  • Core Size
    76mm
  • Colour
    White
  • Environment Support
    FSC Certified
  • Product Type
    Toilet Tissue
  • Eco-Aware
    Yes
  • Roll Length
    300m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome