Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Classic Eco Toilet Roll 2-Ply 800 Sheets, Pack of 36 103424
By Katrin
Order Code:
ZT1547332S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/classic-eco-toilet-roll-2-ply-800-sheets-pack-of-36-103424/p/ZT1547332S
Add to quotation
View all Toilet Rolls
Description
Katrin Classic ECO Toilet Roll 2-Ply 800 Sheets (Pack of 36) 103424
Specifications
Specifications for Classic Eco Toilet Roll 2-Ply 800 Sheets, Pack of 36 103424
Pack Quantity
36
MFR Part No.
KZ10342
Depth
420mm
Height
420mm
Width
410mm
Weight
12.1kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome