Classic Toilet Roll Holder Steel 383199

Order Code: ZT1553309S

£23.99 Inc VAT (20%)
£27.9914% off


Description

Allowing people easy access to toilet roll, this classic toilet roll holder is a must for all bathrooms. The steel construction of the holder makes it easy to clean, letting you eliminate any germs that may linger without difficulty. A stylish design gives a clean and sanitary finish to your washroom.
Steel allows for easy cleaning
Hygienic and stylish bathroom fitting
Helps your bathroom make the right impression
Entry level product providing value for money
Includes a plastic fixing plate
Corrosion resistant design

See full description
Specifications for Classic Toilet Roll Holder Steel 383199
  • MFR Part No.
    SBY24978
  • Weight
    0.1825kg
  • Material
    Steel
  • Product Type
    Toilet Roll Holder
  • Colour
    Silver