Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Contract Mini Jumbo 104m x 90mm 3" Core 2 Ply Pack of 12
By PATTERSONS
Order Code:
ZT4809064S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/contract-mini-jumbo-104m-x-90mm-3-inch-core-2-ply-pack-of-12/p/ZT4809064S
Add to quotation
View all Toilet Rolls
Description
PATTERSONS Contract Mini Jumbo 104M x 90MM 3" Core 2 Ply2 AD810
Specifications
Specifications for Contract Mini Jumbo 104m x 90mm 3" Core 2 Ply Pack of 12
Width
90mm
Core Size
3in
Pack Quantity
12
Length
104m
Ply
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome