Contract Mini Jumbo 2 Ply Toilet Roll 8cm Core 12 Rolls

Order Code: ZT2428969S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.556%


Description

Enov Contract Mini Jumbo 2 Ply Toilet Roll are made from soft and strong 2 ply tissue, hygienic and easy to use. Provides the most cost effective roll systems for serving high useage areas. Mini Jumbo tissue systems deliver high quality 100% recycled tissue from lockable dispensers, keeping the tissue covered and protected. All dispensers have a removable adaptor to allow the use of either core size paper. High capacity dispensers suitable for all washrooms, copes with large numbers of visitors and/or extended service intervals. 7-9 times as much paper as conventional toilet rolls.
Keeping your washrooms stocked up with quality consumables needn't break the bank. Practical and cost-friendly, this pack of 12 x Enov 2-ply mini jumbo toilet rolls is ideal for any high-volume washroom. The 2-ply material gives these mini toilet rolls a great balance of strength and absorbency. This means customers will use fewer sheets per visit to minimise paper wastage - reducing both the cost of your consumables and your environmental impact!
But that's not all! As they're made from renewable, recycled paper, the toilet rolls are kinder to Earth and its natural resources too. This makes switching to them a great way for you to do that little bit more for the planet.
- 2-ply material ensures great absorption, so guests use fewer sheets per visit - Strong, soft 2-ply material also provides good levels of comfort - Perforations between sheets ensure easy tearing to minimise wastage - Compact size will save you valuable storage space - Recycled paper material makes these rolls kinder to the environment - Can be recycled and composted after use if free from heavy soiling for more
Product features - Ply: 2 Ply - Colour: White - Rolls: 12 Rolls - Core Size: 80mm - Meterage: 125m

See full description
Specifications for Contract Mini Jumbo 2 Ply Toilet Roll 8cm Core 12 Rolls
  • Material
    Recylcled Paper
  • Colour
    White
  • Product Type
    Jumbo Toilet Tissue
  • Size
    125m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome