Conventional Toilet Rolls 2 Ply 200 Sheets 36 Rolls (9X4)

Order Code: ZT3596394S

£17.99each Inc VAT (20%)
£755.58 minimum order value

Minimum order quantity: 42.

Description

Ensure your guests feel at home with the comfort of the Advanced Tork Conventional Toilet Roll, specially designed for low-traffic washrooms. Offering a perfect balance between cost and performance, this toilet paper provides a soft and reliable solution for your guests' needs. Whether in hotels, offices, or other public spaces, this product is tailored to create a welcoming and comfortable restroom experience, emphasizing your commitment to quality and customer satisfaction.

Features and Benefits
• Comfortable and home-like experience for guests
• Specially designed for low-traffic washrooms
• Achieves a perfect balance between cost and performance
• Ensures softness and reliability for guest satisfaction

See full description
Specifications for Conventional Toilet Rolls 2 Ply 200 Sheets 36 Rolls (9X4)
  • Number of Ply
    2
  • Type
    Toilet Roll
  • Number of Sheets
    200
  • MFR Part No.
    100200
  • Colour
    White
  • For Use With
    MOL9520571T
    MOL9520570S
  • Roll Diameter
    110mm
  • Series
    Advanced
  • Roll Type
    Conventional
  • Sheets Per Roll
    200
  • System
    T4
  • Textured/Embossed
    Yes
  • Product Form
    Roll
  • Sheet Length
    115mm
  • Number of Sleeves/Rolls
    36
  • Dispenser Type
    Wall Mounted
  • Certification
    Eco Label
    FSC
  • Scented
    No
  • Roll Length
    23m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome