Conventional TR Adv 2PLY 320S 36ROLLS (9X4)

Order Code: ZT3596497S

£25.99 Inc VAT (20%)


Description

The Advanced Tork Conventional Toilet Roll delivers a comforting touch for guests away from home, efficiently catering to low-traffic washrooms. Specifically designed to strike a harmonious balance between cost-effectiveness and performance, this toilet paper ensures a reliable and economical solution for various establishments.

Features and Benefits
• Cost-effective toilet paper for low-traffic washrooms
• Provides guests with the comfort of home away from home
• Balances affordability and quality without compromising performance

See full description
Specifications for Conventional TR Adv 2PLY 320S 36ROLLS (9X4)
  • Number of Sheets
    320
  • MFR Part No.
    10032
  • Type
    Toilet Roll
  • Number of Ply
    2
  • Colour
    White
  • Series
    Advanced
  • For Use With
    MOL9520570S
    MOL9520571T
  • Roll Diameter
    111mm
  • Textured/Embossed
    Yes
  • Sheet Length
    110mm
  • Certification
    Eco Label
    FSC
  • Product Form
    Roll
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Conventional
  • System
    T4
  • Scented
    No
  • Number of Sleeves/Rolls
    36
  • Sheets Per Roll
    320
  • Roll Length
    35.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome