Conventional TR Premium 2P 396S 1 42 Rolls (7X6)

Order Code: ZT3596381S

£79.99 Inc VAT (20%)


Description

Soft in texture with superior performance, experience the comfort of this premium quality bulk toilet paper. For use with the closed design of the Tork T4 Toilet Roll Dispenser, always remain hygienic with this 2-ply commercial toilet paper.

Features and Benefits
• Provides comfort with premium quality
• Protected against dirt when used with Tork T4 toilet roll dispenser
• Soft with an smart design

See full description
Specifications for Conventional TR Premium 2P 396S 1 42 Rolls (7X6)
  • MFR Part No.
    12324
  • Colour
    White
  • Number of Ply
    2 Ply
  • Number of Sheets
    400
  • Type
    Toilet Paper
  • Roll Diameter
    118mm
  • Series
    Premium
  • Core Diameter
    42mm
  • System
    T4
  • Certification
    FSC
    Eco Label
  • Scented
    No
  • Textured/Embossed
    Yes
  • Roll Type
    Conventional
  • Sheets Per Roll
    320
  • Dispenser Type
    Wall Mounted
  • Product Form
    Roll
  • Sheet Length
    125mm
  • Roll Length
    49.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome