Ecosoft 625 Toilet Rolls 36 Rolls

Order Code: ZT2428606S

£51.99 Inc VAT (20%)


Description

North Shore Ecosoft 625 Toilet Rolls a premium soft 2 ply white toilet tissue
High sheet capacity at 625 sheets per roll - designed to fit the wide range of toilet roll dispensers. Includes: Revolution 3 and Orbit 4 Toilet Roll dispensers. Made from 100% recycled paper and contain a minimum 40% post-consumer waste, which meets EPA guidelines. EcoSoft is ideal for use in buildings with plumbing and septic tank systems. Wet paper starts breaking down within 20 seconds to ensure no drain blockages. - Length 71.25m. - 2 Ply - 625 sheets per roll. - 36 rolls per case. - White

See full description
Specifications for Ecosoft 625 Toilet Rolls 36 Rolls
  • Colour
    White
  • Material
    Recylcled Paper
  • Product Type
    Toilet Rolls
  • Size
    72m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome