Enigma JWH153 Mini Jumbo Toilet Rolls (Case 12)

Order Code: ZT1718754S

£20.99 Inc VAT (20%)


Description

2 Ply standard white perforated toilet roll with the standard core. Mini jumbo are ideal for medium to busy washrooms as they offer more roll than a conventional but are handy if space is at a premium in any janitorial environment.

Ply: 2.
Core dia.: 80mm.
Roll dimensions: 150 x 90mm (LxW).
Case size: 12 rolls.

See full description
Specifications for Enigma JWH153 Mini Jumbo Toilet Rolls (Case 12)
  • Pack Quantity
    12
  • MFR Part No.
    JWH153
  • Colour
    White
  • Number of Ply
    2
  • Type
    Toilet Roll
  • Core Diameter
    80mm
  • Sheet Width
    90mm
  • Number of Sleeves/Rolls
    12
  • Sheet Length
    150
  • Product Form
    Roll
  • Textured/Embossed
    No