Essential Standard Size Toilet Roll 8538 - 2 Ply Toilet Paper - 36 Rolls x 320 White Toilet Tissue Sheets (11,520 Sheets Total)
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

Essential Standard Size Toilet Roll 8538 - 2 Ply Toilet Paper - 36 Rolls x 320 White Toilet Tissue Sheets (11,520 Sheets Total)

Order Code: ZT1203623X

£36.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, multipack toilet roll designed to help you support washroom hygiene standards in high-frequency environments without compromising on quality and value. For reliability in busy washrooms that demand consistency, quality and value, choose Scott Essential Standard Size Toilet Roll. This quality white, 2 ply toilet tissue offers an efficient washroom solution with reliable flushability to prevent blockages. Embossed Scott logo and pattern deliver an enhanced appearance and feel to every sheet of toilet roll. Scott Essential toilet tissues are the ideal solution for where space is limited. For environmental assurance, this commercial toilet roll is made from 100% recycled fibres, is FSC certified and carries the European Ecolabel. This Kimberly-Clark recycled toilet paper is compatible with Aquarius twin roll toilet tissue dispensers in white and black (product codes 6992 and 7191) and fits most standard roll-cored toilet roll dispensers. 6 packs of 6 toilet rolls x 320 white toilet tissue sheets (36 rolls / 11,520 sheets total)
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Essential Standard Size Toilet Roll 8538 - 2 Ply Toilet Paper - 36 Rolls x 320 White Toilet Tissue Sheets (11,520 Sheets Total)
  • Number of Ply
    2
  • Model Number
    8538
  • MFR Part No.
    8538
  • Dimensions
    12cm x 9.4cm
  • Sheets Per Sleeve
    320
  • Type
    Toilet Roll
  • Colour
    White
  • Pack Quantity
    36 Rolls
  • Series
    8538
  • Number of Sheets
    320
  • Product Form
    Roll
  • Number of Sleeves/Rolls
    36
  • For Use With
    KIM9526992K
  • Scented
    No
  • Sheet Width
    94mm
  • Sheets Per Roll
    320
  • Roll Type
    Small
  • Sheet Length
    120mm
  • Textured/Embossed
    Yes
  • Dispenser Type
    Wall Mounted
  • Core Diameter
    45mm