Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Essentials Simply Soft Toilet Roll 2-Ply (Pack of 48)
By Northwood
Order Code:
ZT3611779S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£16.91
6%
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/essentials-simply-soft-toilet-roll-2-ply-pack-of-48/p/ZT3611779S
Add to quotation
Schedule an order and save 5%
View all Toilet Rolls
Description
• 2-ply for strength and reliability
• Pack of 48 Rolls
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Essentials Simply Soft Toilet Roll 2-Ply (Pack of 48)
Colour
White
Number of Sheets
320
Type
Toilet Roll
Number of Ply
2 Ply
Core Diameter
50mm
Dispenser Type
Wall Mounted
Textured/Embossed
No
Roll Type
Conventional
Sheet Length
90mm
Sheet Width
90mm
Certification
FSC
Sheets Per Roll
320
Product Form
Roll
Scented
No
Number of Sleeves/Rolls
48
MFR Part No.
ECR2320
Roll Length
29m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome