Folded Toilet Tissue 8408 - 2 Ply Bulk Toilet Paper - 36 Packs x 200 Toilet Paper Sheets (7,200 sheets)
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

Folded Toilet Tissue 8408 - 2 Ply Bulk Toilet Paper - 36 Packs x 200 Toilet Paper Sheets (7,200 sheets)

Order Code: ZT1095000S

£36.99 Inc VAT (20%)
£43.9915.5% off


Description

Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. Kleenex folded toilet paper offers home-like comfort from one of the world's most loved brands. This Kleenex toilet paper has a high quality embossed logo on the folded toilet tissue sheets to show your guests and employees that you care. Kleenex 2 ply toilet paper is soft and gentle for elevated care and improved washroom hygiene compliance. The clever, interfolded design of this interleaved toilet paper dispenses single toilet paper sheets, reducing wastage and helping to make sure users only touch what they use. Our touch free dispensers reduce the risk of cross contamination. Compatible with the Kimberly-Clark Professional ICON dispensing system (53949 and 53659) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection. Also compatible with a variety of Kimberly-Clark toilet paper dispenser options: Aquarius commercial toilet paper Dispensers in white or black (product codes 6946 and 7172), a high capacity dispenser (product code 6990) and a high image stainless steel dispenser (product code 8972). For environmental assurance, this Kleenex bulk toilet paper is made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability. 36 packs x 200 white, 2 ply sheets (7,200 sheets)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Folded Toilet Tissue 8408 - 2 Ply Bulk Toilet Paper - 36 Packs x 200 Toilet Paper Sheets (7,200 sheets)
  • Colour
    White
  • MFR Part No.
    8408
  • Type
    Toilet Tissue Sleeves
  • Number of Ply
    2 Ply
  • Number of Sleeves/Rolls
    36
  • Product Form
    Folded
  • Number of Sheets
    7200
  • For Use With
    KIM9526946K
  • Sheets Per Roll
    200
  • Sheet Length
    186mm
  • Roll Type
    Folded
  • Sheet Width
    110mm
  • Dispenser Type
    Wall Mounted
  • Scented
    No