0
1

J27400L 2-Ply White Jumbo Rolls, Case of 6

Order Code: ZT1030531X

£20.99 Inc VAT (20%)


Description

Designed for comfort, the Essentials™ Jumbo Toilet Rolls offer a long-lasting and economic choice for a range of settings. The 2-ply tissue is super absorbent to leave you feeling pleasantly dry, while the extra soft texture adds a touch of luxury and comfort.

Features and Benefits
• A sustainable option made with recycled fibres in the UK
• Soft tissue for user comfort
• Designed to quickly break down in water to avoid blockages
• Jumbo roll is long-lasting and reduces replacement times

Typical Applications
• Washrooms
• Public toilets
• Guest bathrooms
• Hospitality

Approvals
• EU Ecolabel certified

Standards
• CHSA Soft Tissue Standard

Notes
• All packaging is widely recycled including LDPE wrap
• Compatible dispenser DCPJTW

See full description
Specifications for J27400L 2-Ply White Jumbo Rolls, Case of 6
  • MFR Part No.
    J26400N
  • Number of Ply
    2
  • Type
    Jumbo Toilet Roll
  • Colour
    White
  • Pack Quantity
    6 Rolls
  • Model Number
    RT3520
  • Series
    Essentials™
  • Core Diameter
    60mm
  • Roll Diameter
    250mm
  • Product Form
    Roll
  • Number of Sleeves/Rolls
    6
  • Dispenser Type
    Wall Mounted
  • Scented
    No
  • Textured/Embossed
    No
  • Sheet Width
    90mm
  • Roll Type
    Jumbo
  • Roll Length
    400m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome