JT81SW Toilet Roll 2-Ply 125m, Case of 24
0
1
2

JT81SW Toilet Roll 2-Ply 125m, Case of 24

Order Code: ZT1030522X

£43.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The VersaTwin™ toilet roll is ideal for busy washrooms. Delivering high-performance at a great price, the 2-ply roll is soft and absorbent and requires less for that comfortable, dry feeling.

Features and Benefits
• Made with recycled fibres for sustainability
• Quickly breaks down in water to avoid blockages
• Zero waste paper saves money
• Made in the UK

Standards
• CHSA Soft Tissue Standard

Notes
• LDPE wrap and recycled board core are all widely recycled

See full description
Specifications for JT81SW Toilet Roll 2-Ply 125m, Case of 24
  • Number of Ply
    2
  • Pack Quantity
    24 Rolls
  • MFR Part No.
    JT81SW
  • Model Number
    JT81SW
  • Colour
    White
  • Type
    Toilet Roll
  • Dimensions
    92mm x 125m
  • Series
    JT81SW
  • Core Diameter
    38mm
  • Dispenser Type
    Wall Mounted
  • Scented
    No
  • Sheet Width
    90mm
  • Product Form
    Roll
  • Roll Type
    Large
  • Textured/Embossed
    No
  • Number of Sleeves/Rolls
    24
  • Roll Length
    125m