0
1

Jumbo 2-Ply Toilet Rolls 90mm x 400m, Pack of 6

Order Code: ZT1249848X

£22.99 Inc VAT (20%)
£23.994% off
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 +£20.6910%


Description

These long-lasting Jumbo toilet rolls offer high quality at economic prices. Soft and absorbent, these toilet tissues leave you feeling comfortably dry and are perfect for general washrooms and guest bathrooms alike.

Features and Benefits
• Offers maximum economy and flexibility with less time spent refilling
• Breaks down quickly in the water to reduce blockages
• Made with recycled fibres for an environmentally-friendly option

Typical Applications
• Commercial premises
• Hospitality settings
• Washrooms

Notes
• Roll size: 90mm x 400m

See full description
Specifications for Jumbo 2-Ply Toilet Rolls 90mm x 400m, Pack of 6
  • Core Size
    62mm
  • Type
    Jumbo Toilet Roll
  • Colour
    White
  • Pack Quantity
    6 Rolls
  • Model Number
    J26400CR
  • Number of Ply
    2
  • MFR Part No.
    J26400CR
  • Dimensions
    90mmx400m
  • Series
    Jumbo
  • Product Form
    Roll
  • Number of Sleeves/Rolls
    6
  • Textured/Embossed
    No
  • Scented
    No
  • Roll Type
    Jumbo
  • Dispenser Type
    Wall Mounted
  • Roll Length
    400m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome