Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Jumbo Toilet Roll 2-Ply White 410 Metre, Pack of 6 KMAX2592
By Maxima
Order Code:
ZT1542800S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/jumbo-toilet-roll-2-ply-white-410-metre-pack-of-6-kmax2592/p/ZT1542800S
Add to quotation
View all Toilet Rolls
Description
Maxima Jumbo Toilet Roll 2-Ply White 410 Metre (Pack of 6) KMAX2592
Specifications
Specifications for Jumbo Toilet Roll 2-Ply White 410 Metre, Pack of 6 KMAX2592
Pack Quantity
6
MFR Part No.
CPD97306
Depth
530mm
Height
530mm
Width
235mm
Weight
7.76kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome