Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Jumbo Toilet Rolls 2 Ply 76mm Core L 300m - White (Pack of 6)
By Valuex
Order Code:
ZT5468138S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/jumbo-toilet-rolls-2-ply-76mm-core-l-300m-white-pack-of-6/p/ZT5468138S
Add to quotation
View all Toilet Rolls
Description
ValueX Jumbo Toilet Rolls 2 Ply 76mm Core L 300m White (Pack 6) - MJ30076R
Specifications
Specifications for Jumbo Toilet Rolls 2 Ply 76mm Core L 300m - White (Pack of 6)
Product Type
Toilet Tissue
Core Size
76mm
Colour
White
Roll Length
300m
Recyclable
100% Recycled Material
Eco-Aware
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome