Jumbo TR Uni 1P 6 X 500M

Order Code: ZT3594972S

£59.99 Inc VAT (20%)


Description

Experience prime efficiency with the Tork Jumbo Roll, this 1 Ply Roll goes above your basic washroom needs, where affordability meets exceptional quality. With unmatched durability, enjoy a hassle-free, high traffic washroom experience as it requires minimal maintenance.

Features and Benefits
• High capacity meaning less maintenance and risk of paper shortage
• Easy to reinstall with the compatible with T1 Tork dispenser

See full description
Specifications for Jumbo TR Uni 1P 6 X 500M
  • Type
    Jumbo Toilet Roll
  • MFR Part No.
    110162
  • Number of Sheets
    2500
  • Colour
    White
  • Number of Ply
    1 Ply
  • Series
    Universal
  • Roll Diameter
    260mm
  • Core Diameter
    59mm
  • Number of Sleeves/Rolls
    6
  • Textured/Embossed
    Yes
  • Sheets Per Roll
    2500
  • Product Form
    Roll
  • Dispenser Type
    Wall Mounted
  • Certification
    FSC
    Eco Label
  • Sheet Length
    200mm
  • System
    T1
  • Scented
    No
  • Roll Type
    Jumbo
  • Roll Length
    500m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome