0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

Kleenex Toilet Tissue Rolls 8459 - 3 Ply Toilet Rolls - 8 Packs of 9 Toilet Rolls x 195 White Toilet Tissue Sheets (72 Rolls / 14,040 Sheets Total)

Order Code: ZT3462894S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.195%


Description

Uplift your washroom experience with the trusted and familiar Kleenex brand toilet roll designed to deliver an unrivalled experience whilst supporting high workplace hygiene standards to help you stop the spread of germs in the workplace. Kleenex bulk toilet rolls are the ideal choice of toilet paper for any business where a professional, high-quality image is important. Each sheet of soft and strong white 3 ply toilet roll is designed to dissolve and break down easily in water to prevent the headache of blockages, keep toilet maintenance down and washroom quality high. This Kleenex dissolvable toilet paper carries the ECO label and is FSC certified, giving assurance that it is made from or contains wood that comes from FSC-certified forests. These forests are managed to meet the social, economic and ecological needs of present and future generations. Made with Kleenex quality, these toilet tissues are the perfect solution for facilities where comfort and strength is key whilst providing a touch of caring, luxury that everyone appreciates. Compatible with the Kimberly-Clark Professional ICON dispensing system (53655 and 53945) with interchangeable faceplate technology - available for rolled hand towel, skincare, and toilet paper dispensers found in the ICON collection. These Kleenex bulk buy toilet rolls are also compatible with a variety of Kimberly-Clark toilet tissue dispensers, including the Aquarius twin roll commercial toilet roll dispenser in white and black (product codes 6992 and 7191), and also fit most standard roll cored toilet paper dispensers. Individual toilet tissue sheet size 12.5cm (L) x 9.3cm (W). 8 packs of 9 toilet rolls x 195 white Toilet tissue sheets (72 rolls / 14,040 sheets total)
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Kleenex Toilet Tissue Rolls 8459 - 3 Ply Toilet Rolls - 8 Packs of 9 Toilet Rolls x 195 White Toilet Tissue Sheets (72 Rolls / 14,040 Sheets Total)
  • Colour
    White
  • Number of Sheets
    14040
  • Number of Ply
    3 Ply
  • Type
    Toilet Roll
  • MFR Part No.
    8459
  • Core Diameter
    42mm
  • Certification
    FSC
  • Product Form
    Roll
  • Sheet Width
    93mm
  • Number of Sleeves/Rolls
    72
  • Roll Type
    Small
  • Sheets Per Roll
    195
  • Textured/Embossed
    Yes
  • Scented
    No
  • Dispenser Type
    Wall Mounted
  • Sheet Length
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome