Lambi 54343 Classic 3-Ply Toilet Rolls White 40xRolls

Order Code: ZT2428892S

£42.99 Inc VAT (20%)


Description

Lambi 54343 Classic 3Ply Toilet Rolls White. Lambi Classic toilet paper gives you a natural softness. A paper that is both strong, wonderfully soft and of the highest quality. Manufactured in Metsa Tissue's paper mill in Sweden of natural and sustainable raw material. It is also recommended by Asthma Allergy Nordic
Dimensions: length: 20 metres Weight(kg): 4.5 Colour: White 100% virgin fiber 3 layers Soft & Strong Made in Sweden The packaging is made of at least 60% recycled plastic.
Units: Case 40 3 Ply

See full description
Specifications for Lambi 54343 Classic 3-Ply Toilet Rolls White 40xRolls
  • Colour
    White
  • Material
    Virgin Fibre Paper
  • Product Type
    Standard Toilet Rolls
  • Size
    20m