Large Rolls Of Toilet Tissue, Recycled Material, 2-ply, Natural, Pack Of 6 Rolls

Order Code: ZT2693412S

£159.99 Inc VAT (20%)


Description

Large rolls of toilet tissue, recycled material, 2-ply, natural, pack of 6 rolls. Supplied = assembled. Paper type = 2-ply. Scope of delivery = pack of 6x1600 sheet rolls. Colour = natural. Paper grade = recycled. Roll diameter = 260 mm. Roll width = 95 mm. Roll length = 380 m. Inner core diameter = 50 mm. Blade length = 250 mm. Sheets per roll = 1520 pcs. Product type = toilet paper. For busy washrooms. 100% recycled material. Non-perforated. Large rolls of toilet tissue. 2-ply. Width 95 mm. Pack of 6 x 1520 sheet rolls, 6 x 380 m. Perforated.

See full description
Specifications for Large Rolls Of Toilet Tissue, Recycled Material, 2-ply, Natural, Pack Of 6 Rolls
  • Product Type
    Toilet Paper
  • Colour
    White Aluminium
  • Roll Width
    95mm
  • Pack Quantity
    6
  • Supplied
    Assembled
  • Paper Grade
    Recycled
  • Sheets per roll
    1520
  • Paper Type
    2-ply
  • Roll Diameter
    260mm
  • Inner Core Diameter
    50mm
  • Roll Length
    380m
  • Blade Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome