Large Rolls Of Toilet Tissue, Recycled Material, 2-ply, White, Pack Of 6 Rolls

Order Code: ZT2693295S

£169.99 Inc VAT (20%)


Description

Large rolls of toilet tissue, recycled material, 2-ply, white, pack of 6 rolls. Supplied = assembled. Paper type = 2-ply, non-perforated. Scope of delivery = pack of 6x400 m rolls. Colour = white. Paper grade = recycled. Roll diameter = 260 mm. Roll width = 95 mm. Roll length = 380 m. Inner core diameter = 50 mm. Sheets per roll = 1520 pcs. Product type = toilet paper. For busy washrooms. 100% recycled material. Non-perforated. Large rolls of toilet tissue. 2-ply. Width 95 mm. Pack of 6 x 380 m rolls. Unperforated.

See full description