Luxury 2 Ply Toilet Roll

Order Code: ZT1326608S

£22.99 Inc VAT (20%)


Description

2 luxurious layers of tissue makes each sheet feel soft and strong and the perfect product for your washroom. Compiled from 2 layers of luxury toilet tissue and 320 sheets per roll, these are ideal for busy environments from public toilets to care homes.

Specifications for Luxury 2 Ply Toilet Roll
  • Colour
    White
  • Type
    Toilet Tissue
  • MFR Part No.
    PS1121
  • Material
    Paper
  • Pack Size
    36
  • Form
    Standard Roll
  • Ply
    2
  • Sheets Per Roll
    32
  • Roll Length
    35m
  • Eco-Aware
    Yes
  • Pack Quantity
    36

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome