Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Maxima 2ply CFeed Roll Blue 150m PK6
By Maxima
Order Code:
ZT1258834P
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/maxima-2ply-cfeed-roll-blue-150m-pk6/p/ZT1258834P
Add to quotation
View all Toilet Rolls
Description
Centrefeed two-ply 150m roll. Absorbent and efficient hand drying. Blue.
Specifications
Specifications for Maxima 2ply CFeed Roll Blue 150m PK6
Type
Paper Towels
MFR Part No.
78222CP
Colour
Blue
Form
Centrefeed
Roll Length
150m Roll
Eco-Aware
Yes
Recyclable
100% Recycled Material
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome