Micro Mini 6" Twin Toilet Roll Dispenser Stainless Steel

Order Code: ZT4809144S

£99.99 Inc VAT (20%)


Description

A compact twin micro jumbo dispenser that is ideal for commercial use within restricted places.

After one roll is finished the consumer is instructed to use the slider to reveal the next roll.

This system will generate better paper usage than the standard mini Jumbo and will require replenishing less frequently.

Holds two Micro Jumbo rolls: (140mm Diameter - 37mm Core) , (140mm Diameter - 42mm Core) , (145mm Diameter - 42mm Core) and is key lockable for added security.

Screws and plugs supplied for fitting into a solid wall.

Made in a quality 304 grade brushed stainless steel finish (240g)

Manufactured in the UK

See full description
Specifications for Micro Mini 6" Twin Toilet Roll Dispenser Stainless Steel
  • Roll Diameter
    145mm
    140mm
  • Product Type
    Toilet Roll Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome