Micro Twin 2-Ply Toilet Roll 125m, Pack of 24 - 2W06439

Order Code: ZT1541760S

£33.99 Inc VAT (20%)


Description

This Micro Twin Toilet Roll is designed for use with the 2Work Micro Twin Toilet Roll Dispenser. Each roll contains 125 metres of soft, white 2-ply tissue, which needs replacing less often than a conventional 200 sheet toilet roll. The compact size is ideal for smaller, but frequently used washrooms. This pack contains 24 rolls for long lasting use.
2-ply tissue
For use in 2Work Micro Twin Dispenser
Length: 125m per roll
Pack of 24

See full description
Specifications for Micro Twin 2-Ply Toilet Roll 125m, Pack of 24 - 2W06439
  • Pack Quantity
    24
  • MFR Part No.
    2W06439
  • Weight
    8kg
  • Type
    2-Ply Toilet Roll
  • Number of Ply
    2-ply
  • Length Per Roll
    125m
  • Colour
    White
  • Product Type
    Toilet Roll
  • Material
    Tissue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome