Mini Jumbo Toilet Roll 200 Metre White, Pack of 12

Order Code: ZT1542801S

£27.99 Inc VAT (20%)


Description

The Maxima Mini Jumbo Toilet Roll is a cost effective solution that will keep your bathroom well stocked for longer. The perforated, 2-Ply paper is soft, strong and incredibly absorbent and fits effortlessly into a mini jumbo toilet roll dispenser for quick and convenient access. The paper is made from one hundred per cent recycled paper, allowing you to help save the environment, as well as save money. Pack contains 12x200m rolls.
Strong 2-Ply mini jumbo toilet roll
Made from 100% recycled material
Soft, strong and absorbent
For use in wall mounted mini jumbo toilet roll dispensers
Affordable and good value for money
Colour: White
Pack of 12 x 200m rolls

See full description
Specifications for Mini Jumbo Toilet Roll 200 Metre White, Pack of 12
  • Pack Quantity
    12
  • MFR Part No.
    CPD97307
  • Weight
    6.9kg
  • Ply
    2-Ply
  • Colour
    White
  • Product Type
    Toilet Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome