Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Mini Jumbo Toilet Rolls 100% Recycled 2Ply 60mm Core L 150m - White (Pack of 12)
By Valuex
Order Code:
ZT5468121S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/mini-jumbo-toilet-rolls-100-recycled-2ply-60mm-core-l-150m-white-pack-of-12/p/ZT5468121S
Add to quotation
View all Toilet Rolls
Description
ValueX Mini Jumbo Toilet Rolls 100% Recycled 2Ply 60mm Core L 150m White (Pack 12) - MJ15060R
Tags:
#NewProduct
Specifications
Specifications for Mini Jumbo Toilet Rolls 100% Recycled 2Ply 60mm Core L 150m - White (Pack of 12)
Product Type
Toilet Tissue
Jumbo Roll
Sheets per roll
750
Sheet Size
90x200mm
Roll Length
150m
Eco-Aware
Yes
Recyclable
100% Recycled Material
Colour
White
Core Size
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome