Mini Jumbo Toilet Rolls 100% Recycled 2Ply 76mm Core L 150m White (Pack 12)

Order Code: ZT5468144S

£21.99 Inc VAT (20%)


Description

Made with a 2-ply construction, the toilet paper boasts good strength and absorbency. This means your guests will use less paper per visit, cutting your costs in the long run. As they are made completely from recycled materials, they also offer an eco-friendly option.

Specifications for Mini Jumbo Toilet Rolls 100% Recycled 2Ply 76mm Core L 150m White (Pack 12)
  • Recyclable
    100% Recycled Material
  • Eco-Aware
    Yes
  • Roll Length
    150m
  • Core Size
    76mm
  • Sheets per roll
    750
  • Product Type
    Toilet Tissue
    Jumbo Roll
  • Colour
    White
  • Sheet Size
    90x200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome