Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Mini Jumbo Toilet Rolls - 150m x 90mm - BDP00184
By BODY PLUS
Order Code:
ZT3603957S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/mini-jumbo-toilet-rolls-150m-x-90mm-bdp00184/p/ZT3603957S
Add to quotation
View all Toilet Rolls
Description
100% Recycled
Made in the UK
150m Long
Flat Sheet
Soft & Sustainable
See full description
Specifications
Specifications for Mini Jumbo Toilet Rolls - 150m x 90mm - BDP00184
Product Type
Toilet Rolls & Paper Towels
Length
150m
Width
90mm
Type
Flat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome