Mini Jumbo Toilet Rolls 90mm x 200m, Pack of 12
0
1

Mini Jumbo Toilet Rolls 90mm x 200m, Pack of 12

Order Code: ZT1249990X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.556%
10 +£21.1112%

Order by 3pm, get it Tomorrow

Description

This high-quality mini jumbo toilet roll is ideal for busy washrooms. Strong and absorbent, the soft, 2-ply tissue gives a comfortable and dry feeling reducing excess use.

Features and Benefits
• Made from recycled fibres for a sustainable option
• Breaks down quickly in water to reduce the risks of blockages
• Jumbo size for a long-lasting product, reducing costs and maintenance times

Typical Applications
• Public toilets
• Warehouse and office toilets

Notes
• For use with dispenser SOL9524240K
• Roll size: 90mm x 200m

See full description
Specifications for Mini Jumbo Toilet Rolls 90mm x 200m, Pack of 12
  • MFR Part No.
    J26200CR
  • Number of Ply
    2
  • Colour
    White
  • Dimensions
    90mm x 200m
  • Type
    Mini Jumbo Toilet Roll
  • Model Number
    J26200CR
  • Core Size
    60mm
  • Pack Quantity
    12 Rolls
  • Series
    Essentials™
  • For Use With
    SOL9524240K
  • Product Form
    Roll
  • Number of Sleeves/Rolls
    12
  • Textured/Embossed
    No
  • Scented
    No
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Mini Jumbo
  • Roll Length
    200m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome