PK1140 Jumbo Toilet Roll

Order Code: ZT1326360S

£33.99 Inc VAT (20%)


Description

Made from recycled paper, these toilet rolls are great value for money and ideal for use in your washroom environment. Produced from fully sustainable tissue paper, these rolls are a total length of 300m each and offer extremely high quality and consistency.

Specifications for PK1140 Jumbo Toilet Roll
  • Type
    Toilet Tissue
  • Colour
    White
  • MFR Part No.
    PK1140
  • Material
    Paper
  • Ply
    2
  • Pack Size
    6
  • Form
    Jumbo Roll
  • Sheet Size
    90 x 350m
  • Roll Length
    35m
  • Sheets Per Roll
    1
  • Eco-Aware
    Yes
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome