Scott Essential Jumbo Toilet Tissue White 12's (8615)

Order Code: ZT3140953S

£65.99 Inc VAT (20%)


Description

Scott Essential Jumbo Roll Toilet Tissue 8615 - 2 Ply Toilet Paper - 12 Rolls x 500 White Toilet Paper Sheets (2, 400m) Pleasant washroom experience with the well-known and proven Scott Essential washroom products to promote washroom hygiene standards in busy environments without compromising quality and value. Scott Essential Jumbo Toilet Paper is a high quality 2-ply toilet paper that provides an efficient solution to high traffic locations, and is reliably flushable to prevent blockages and maintain good workplace hygiene. With Scott embossing and pattern, each sheet of toilet paper looks more beautiful and feels more comfortable. Made from 100% recycled fibers, each jumbo toilet roll provides a high capacity for each roll, 5 times longer than a standard roll. Compatible with a variety of Kimberly-Clark toilet paper dispensers: Aquarius toilet paper dispenser single, mini, jumbo in white (item no. 6958), a white Aquarius toilet paper dispenser with high capacity (item no. 6947), Aquarius non-stop dispenser in white and black (item no. 6991 and 7184) and a high-quality stainless steel dispenser with a roll (item no. No. 8974). To protect the environment, Scott Essential Jumbo Toilet Paper is made from 100% recycled fibres and carries the EU Ecolabel. This product has a 60mm core. 12 rolls x 500 white 2 ply sheets (2400m)

See full description
Specifications for Scott Essential Jumbo Toilet Tissue White 12's (8615)
  • Product Type
    Jumbo Toilet Tissues
  • Form
    Jumbo Roll
  • Colour
    White
  • Type
    Toilet Tissue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome