0
1
2
3
4
5
6
7

Smartone Toilet Roll 2 Ply White 472242 T8, Pack of 6

Order Code: ZT1405278X

£46.99 Inc VAT (20%)


Description

The Tork® SmartOne® toilet roll is designed with hygiene and sustainability in mind. Unique dispensing technology delivers one sheet per request, reducing consumption while protecting each roll from cross-contamination.

Features and Benefits
• Disintegrates quickly to avoid pipe blockages
• Single dispensing system reduces consumption and cuts costs
• Delivered in Tork® Easy Handling® plastic for portability, easy opening, and disposal
• Cost-effective high capacity use to reduce maintenance
• SmartCore® technology for quick refill times

Typical Applications
• Industrial settings
• Offices
• Healthcare sector
• Education sector

Approvals
• FSC® certified - the mark of responsible forestry
• EU Ecolabel certified

Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• Fulfills Packaging and Packaging Waste Directive (94/62/EC)
• OHSAS 18001 - Occupational Health & Safety management

See full description
Specifications for Smartone Toilet Roll 2 Ply White 472242 T8, Pack of 6
  • Colour
    White
  • Pack Quantity
    6 Rolls
  • Type
    Mini Toilet Roll
  • Model Number
    472242
  • Sheets Per Sleeve
    1150
  • Number of Ply
    2
  • MFR Part No.
    472242
  • Core Size
    4.4cm
  • Dimensions
    13.4cm x207m
  • Series
    SmartOne®
  • Number of Sheets
    1150
  • Roll Diameter
    199mm
  • Core Diameter
    44mm
  • Certification
    Eco Label
    FSC
  • Number of Sleeves/Rolls
    6
  • System
    T8
  • Scented
    No
  • Roll Type
    Mini
  • Sheet Length
    180mm
  • Textured/Embossed
    No
  • Product Form
    Roll
  • Dispenser Type
    Wall Mounted
  • Sheets Per Roll
    1150
  • Roll Length
    207m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome