Soft Toilet Roll 2Ply 320 Sheet (Pack of 36)

Order Code: ZT5468130S

£14.99 Inc VAT (20%)


Description

ValueX Soft Toilet Rolls 100% Recycled 2 Ply 320 Sheet 9 Packs x 4 (Pack 36) - TR320E

Specifications for Soft Toilet Roll 2Ply 320 Sheet (Pack of 36)
  • Core Size
    50mm
  • Recyclable
    100% Recycled Material
  • Colour
    White
  • Sheet Size
    90x90mm
  • Eco-Aware
    Yes
  • Product Type
    Roll
    Toilet Tissue
  • Sheets per roll
    320

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome