Super Soft 2-Ply Toilet Tissue White 40 Rolls

Order Code: ZT2428821S

£14.99 Inc VAT (20%)


Description

The Evita Super Soft Touch 2ply White Toilet Tissue is a luxury toilet roll made from pure pulp product. This is a conventional household toilet roll, designed to be used with either a toilet roll holder or a conventional toilet roll dispenser. Ideal for use in hotels, care homes, education establishments and the leisure industry. The rolls are packaged 40 rolls per case and are wrapped in packs of 4 rolls, for easy storage and distribution.
Features and Benefits - Manufactured from pure pulp product made from well managed forests. - Made with a unique micro-emboss to add extra softness and comfort. - 40 rolls per case, 25.2m per roll. - Packaged in 10 packs of 4 rolls, for easy storage. - Four rolls of soft white toilet tissue, micro textured for a strong and extremely soft finsh.
Product Specifications - Pure pure virgin tissue 16gsm, quilted and laminated - 25.2 Metre - Ply: 2Ply - Rolls: 40

See full description
Specifications for Super Soft 2-Ply Toilet Tissue White 40 Rolls
  • Material
    Virgin Fibre Paper
  • Colour
    White
  • Product Type
    Standard Toilet Rolls
  • Size
    25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome