T8 SmartOne 2 Ply Toilet Roll 1150 Sheets 207m Pack 6's {472242}

Order Code: ZT1729961S

£69.99 Inc VAT (20%)


Description

Tork T8 SmartOne 2 Ply Toilet Roll 1150 Sheets 207m Pack 6's {472242}
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for T8 SmartOne 2 Ply Toilet Roll 1150 Sheets 207m Pack 6's {472242}
  • Suitable For
    T8 Toilet Roll Dispenser
  • Material
    Paper
  • Sheets per roll
    Approx 1150
  • Environment Support
    FSC and EU Ecolabel Certified
  • Form
    Roll
  • Colour
    White
  • Roll Length
    207 metres
  • Sheet Size
    134x180mm
  • Type
    Toilet Tissue
  • Eco-Aware
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome