T8 Smartone Toilet Roll Advanced 6 Rolls

Order Code: ZT2428746S

£59.99 Inc VAT (20%)


Description

Tork T8 SmartOne Toilet Roll Advanced uniquely delivers one hygienic sheet at a time, helping to reduce consumption by up to 40% compared to traditional jumbo roll dispensers, which means more visits per roll. Tork 472242 SmartOne extra high-capacity rolls are suitable for demanding washrooms with high traffic.
- The high-capacity single-sheet dispensing roll saves maintenance time and ensures that paper is always available - Quick disintegration and reduced consumption minimizes the risk of expensive pipe blockages - Soft tissue with high brightness and the Tork leaf print for a good image - SmartCore core removal – for fast and easy refilling - Tork Easy Handling Carry Packs are durable, effortless to handle, and reduce waste

See full description
Specifications for T8 Smartone Toilet Roll Advanced 6 Rolls
  • Material
    Mixed Fibre Paper
  • Colour
    White
  • Product Type
    Centre Pull Toilet Tissue
  • Size
    207m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome