Toilet Roll 2-Ply 200 Sheet x 36 (9 x 4)

Order Code: ZT1326604S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Meets basic needs while offering great value for money. Ideal for low-traffic washrooms. Made from Recylced paper.

Specifications for Toilet Roll 2-Ply 200 Sheet x 36 (9 x 4)
  • Colour
    White
  • Type
    Toilet Tissue
  • MFR Part No.
    PS1120
  • Material
    Paper
  • Form
    Standard Roll
  • Ply
    2
  • Pack Size
    36
  • Roll Length
    22m
  • Sheets Per Roll
    2
  • Pack Quantity
    36

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome