Toilet Roll 2-Ply Twin Jumbo Recycled 310m, Pack of 12

Order Code: ZT3110203S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.345%


Description

Suited for use in the TJSMORA Raphael series toilet roll dispenser, these jumbo, white toilet rolls are 2-ply for comfort and possess a 310 metre length. The product is supplied as a pack of 12.

Features and Benefits
• Pack of 12 ensures you have plenty of replacement rolls to hand for replenishment
• Each roll is 310 metres long to last longer and perform more economically
• 2-ply construction ensures comfort
• Suited for use in the TJSMORA Raphael toilet roll dispenser

Typical Applications
• Offices
• Schools
• Warehouses
• Public Buildings

See full description
Specifications for Toilet Roll 2-Ply Twin Jumbo Recycled 310m, Pack of 12
  • Pack Quantity
    12
  • Colour
    White
  • Number of Ply
    2 Ply
  • Series
    Raphael
  • Type
    Toilet Roll
  • MFR Part No.
    JT2310R
  • For Use With
    NHP9529001E
  • Core Diameter
    38mm
  • Scented
    No
  • Certification
    FSC
  • Roll Type
    Twin Jumbo
  • Product Form
    Roll
  • Number of Sleeves/Rolls
    12
  • Sheet Width
    90mm
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    No
  • Roll Length
    310m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome