Toilet Roll 2ply Mini Jumbo 76mm Core 150m - Pack of 12

Toilet Roll 2ply Mini Jumbo 76mm Core 150m - Pack of 12

Order Code: ZT5533734S

£18.99 Inc VAT (20%)


Description

Colour: White Ply: 2 Roll length: 150M Width: 90mm Average sheets per roll: 405 Roll weight: 0.428 kg Rolls per case: 12 Case weight: 5.144 kg Case size: W: 372mm H: 180mm L: 565mm

Specifications for Toilet Roll 2ply Mini Jumbo 76mm Core 150m - Pack of 12
  • Ply
    2
  • Width
    90mm
  • Colour
    White
  • Product Type
    Toilet Roll
  • Roll Length
    150m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome