0
1

Toilet Roll 320Sh Ultra Soft (Pack of 36)

Order Code: ZT5468129S

£17.99 Inc VAT (20%)


Description

ValueX Premium Toilet Rolls 320 Sheet Ultra Soft White (Pack 36) - TR320SRS

Specifications for Toilet Roll 320Sh Ultra Soft (Pack of 36)
  • Product Type
    Toilet Tissue
  • Colour
    White
  • Core Size
    50mm
  • Eco-Aware
    Yes
  • Sheets per roll
    320
  • Recyclable
    100% Recycled Material
  • Material
    Cellulose
  • Sheet Size
    90x90mm