Toilet Roll, White, 2 Ply, Pack of 36

Order Code: ZT1260295X

£35.99 Inc VAT (20%)
£39.9910% off


Description

These coreless, compact toilet rolls from Northwood® are ideal for busy washrooms. The coreless design leaves behind no waste and is the economic choice for larger company bathrooms.

Features and Benefits
• Made from pure pulp for quality feel and absorbency
• Designed to breakdown quickly in water to avoid blockages
• The entire roll is used with no waste left behind
• Soft and comfortable for a luxurious feel
• Made in the UK for a reduced carbon footprint
• LDPE wrap can be widely recycled for sustainability

Typical Applications
• Washroom
• Janitorial

Approvals
• CHSA Soft Tissue Standard

See full description
Specifications for Toilet Roll, White, 2 Ply, Pack of 36
  • Number of Ply
    2
  • Pack Quantity
    36 Rolls
  • Model Number
    JCL100PN
  • Dimensions
    100mmx90mm
  • Type
    Toilet Roll
  • Sheets Per Sleeve
    270
  • Colour
    White
  • MFR Part No.
    JCL100PN
  • Core Size
    0mm
  • Series
    Optimum™
  • Number of Sheets
    270
  • For Use With
    PGP9521466F
  • Roll Diameter
    120mm
  • Sheet Width
    90mm
  • Number of Sleeves/Rolls
    36
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    No
  • Product Form
    Roll
  • Scented
    No
  • Roll Type
    Coreless
  • Roll Length
    100m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome