Toilet Rolls 2-Ply Micro Mini 120m x 24

Order Code: ZT1326364S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Stands for time efficiency and reduced costs. Offers much more toilet paper than standard rolls. Offers great performance and reliability for medium to high-traffic washrooms. Made from recycled.

Specifications for Toilet Rolls 2-Ply Micro Mini 120m x 24
  • Colour
    White
  • Type
    Toilet Tissue
  • MFR Part No.
    PS1150
  • Material
    Paper
  • Ply
    2
  • Form
    Micro Mini Roll
  • Pack Size
    24
  • Roll Length
    12m
  • Pack Quantity
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome